
€373.59/ pieceexcl. VAT
€452.04incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Open-End Wrench |
Model | Inch |
Length | 410 mm |
Material | Aluminum bronze |
Weight | 3100 g |
Wrench size small | 2.1/16 in |
Wrench size large | 2.5/16 in |