
€58.88/ pieceexcl. VAT
€71.24incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Open-End Wrench |
Model | Inch |
Length | 165 mm |
Material | Beryllium-Copper |
Weight | 150 g |
Wrench size small | 19/32 in |
Wrench size large | 25/32 in |