| Open-end wrench, non-sparking, wrench size 3/4"x25/32", length 180 mm, Cu-Be | Inch | 180 | Beryllium-Copper | | €72.46/piece |
| Open-end wrench, non-sparking, wrench size 1"x1.5/16", length 230 mm, Cu-Be | Inch | 230 | Beryllium-Copper | | €124.52/piece |
| Open-end wrench, non-sparking, wrench size 5/8"x11/16", length 165 mm, Cu-Be | Inch | 165 | Beryllium-Copper | | €61.13/piece |
| Open-end wrench, non-sparking, wrench size 1.1/8"x1.3/16", length 250 mm, Cu-Be | Inch | 250 | Beryllium-Copper | | €158.49/piece |
| Open-end wrench, non-sparking, wrench size 1"x1.1/16", length 230 mm, Cu-Be | Inch | 230 | Beryllium-Copper | | €107.56/piece |
| Open-end wrench, non-sparking, wrench size 1/4"x9/32", length 90 mm, Cu-Be | Inch | 90 | Beryllium-Copper | | €19.25/piece |
| Open-end wrench, non-sparking, wrench size 7/32"x1/4", length 90 mm, Cu-Be | Inch | 90 | Beryllium-Copper | | €19.25/piece |
| Open-end wrench, non-sparking, wrench size 25/32"x13/16", length 185 mm, Cu-Be | Inch | 185 | Beryllium-Copper | | €74.72/piece |
| Open-end wrench, non-sparking, wrench size 13/16"x7/8", length 190 mm, Cu-Be | Inch | 190 | Beryllium-Copper | | €79.25/piece |
| Open-end wrench, non-sparking, wrench size 7/8"x1", length 220 mm, Cu-Be | Inch | 220 | Beryllium-Copper | | €90.58/piece |
| Open-end wrench, non-sparking, wrench size 7/8"x15/16", length 210 mm, Cu-Be | Inch | 210 | Beryllium-Copper | | €83.77/piece |
| Open-end wrench, non-sparking, wrench size 3/4"x13/16", length 180 mm, Cu-Be | Inch | 180 | Beryllium-Copper | | €72.46/piece |
| Open-End Wrench, Non-Sparking Series, 25/32" Small size, 7/8" Large size, Beryllium-Copper, 190 mm LG | Inch | 190 | Beryllium-Copper | | €76.98/piece |
| Open-end wrench, non-sparking, wrench size 7/8"x1.1/16", length 230 mm, Cu-Be | Inch | 230 | Beryllium-Copper | | €96.23/piece |
| Open-end wrench, non-sparking, wrench size 1.1/16"x1.1/8", length 230 mm, Cu-Be | Inch | 230 | Beryllium-Copper | | €124.52/piece |
| Open-end wrench, non-sparking, wrench size 3/4"x7/8", length 185 mm, Cu-Be | Inch | 185 | Beryllium-Copper | | €74.72/piece |
| Open-end wrench, non-sparking, wrench size 7/16"x1/2", length 120 mm, Cu-Be | Inch | 120 | Beryllium-Copper | | €31.70/piece |
| Open-end wrench, non-sparking, wrench size 15/16"x1", length 220 mm, Cu-Be | Inch | 220 | Beryllium-Copper | | €90.58/piece |
| Open-end wrench, non-sparking, wrench size 1"x1.1/8", length 230 mm, Cu-Be | Inch | 230 | Beryllium-Copper | | €107.56/piece |
| Open-end wrench, non-sparking, wrench size 1/4"x5/16", length 90 mm, Cu-Be | Inch | 90 | Beryllium-Copper | | €21.52/piece |
| Open-end wrench, non-sparking, wrench size 15/16"x1.1/16", length 230 mm, Cu-Be | Inch | 230 | Beryllium-Copper | | €101.90/piece |
| Open-end wrench, non-sparking, wrench size 1/2"x5/8", length 150 mm, Cu-Be | Inch | 150 | Beryllium-Copper | | €40.75/piece |
| Open-end wrench, non-sparking, wrench size 7/8"x31/32", length 210 mm, Cu-Be | Inch | 210 | Beryllium-Copper | | €83.77/piece |
| Open-end wrench, non-sparking, wrench size 1/2"x11/16", length 150 mm, Cu-Be | Inch | 150 | Beryllium-Copper | | €45.29/piece |
| Open-end wrench, non-sparking, wrench size 19/32"x11/16", length 150 mm, Cu-Be | Inch | 150 | Beryllium-Copper | | €56.60/piece |