
€283.02/ pieceexcl. VAT
€342.45incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Open-End Wrench |
Model | Inch |
Length | 350 mm |
Material | Beryllium-Copper |
Weight | 1800 g |
Wrench size small | 1.5/8 in |
Wrench size large | 1.13/16 in |