
€181.13/ pieceexcl. VAT
€219.17incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Open-End Wrench |
Model | Inch |
Length | 320 mm |
Material | Beryllium-Copper |
Weight | 1000 g |
Wrench size small | 1.3/8 in |
Wrench size large | 1.7/16 in |