
€317.00/ pieceexcl. VAT
€383.57incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Open-End Wrench |
Model | Inch |
Length | 370 mm |
Material | Beryllium-Copper |
Weight | 2800 g |
Wrench size small | 1.13/16 in |
Wrench size large | 2 in |