
€113.21/ pieceexcl. VAT
€136.98incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Open-End Wrench |
Model | Inch |
Length | 290 mm |
Material | Aluminum bronze |
Weight | 850 g |
Wrench size small | 1.1/4 in |
Wrench size large | 1.7/16 in |