
€249.07/ pieceexcl. VAT
€301.37incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Open-End Wrench |
Model | Inch |
Length | 340 mm |
Material | Beryllium-Copper |
Weight | 1500 g |
Wrench size small | 1.1/2 in |
Wrench size large | 1.11/16 in |