
€379.86/ pieceexcl. VAT
€459.63incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Open-End Wrench For Extension |
Model | Inch |
Single wrench model | Yes |
Wrench width | 1.1/16 in |
Length | 260 mm |
VDE tested | No |
Low spark model | Yes |
Material | Beryllium-Copper |
Weight | 540 g |
Wrench size small | 1.1/16 in |