| Open-end wrench for extension, non-sparking, wrench size 1.7/16", length 330 mm, Cu-Be | Inch | Yes | 1.7/16 | | €471.92/piece |
| Open-end wrench for extension, non-sparking, wrench size 2", length 400 mm, Cu-Be | Inch | Yes | 2 | | €663.52/piece |
| Open-end wrench for extension, non-sparking, wrench size 1.13/16", length 380 mm, Cu-Be | Inch | Yes | 1.13/16 | | €597.90/piece |
| Open-end wrench for extension, non-sparking, wrench size 1.5/8", length 350 mm, Cu-Be | Inch | Yes | 1.5/8 | | €539.84/piece |
| Open-end wrench for extension, non-sparking, wrench size 7/8", length 200 mm, Cu-Be | Inch | Yes | 7/8 | | €353.55/piece |
| Open-End Wrench For Extension, Non-Sparking Series, 15/16" size, Beryllium-Copper, 230 mm LG | Inch | Yes | 15/16 | | €356.08/piece |
| Open-end wrench for extension, non-sparking, wrench size 1.1/4", length 300 mm, Cu-Be | Inch | Yes | 1.1/4 | | €406.70/piece |
| Open-end wrench for extension, non-sparking, wrench size 1.1/16", length 260 mm, Cu-Be | Inch | Yes | 1.1/16 | | €379.86/piece |
| Open-end wrench for extension, non-sparking, wrench size 1.3/16", length 280 mm, Cu-Be | Inch | Yes | 1.3/16 | | €396.83/piece |