
€90.58/ pieceexcl. VAT
€109.60incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Slogging Open Wrench |
Model | Inch |
Single wrench model | Yes |
Wrench width | 9/16 in |
Length | 130 mm |
VDE tested | No |
Low spark model | Yes |
Material | Beryllium-Copper |
Weight | 200 g |
Wrench size small | 9/16 in |