
€905.66/ pieceexcl. VAT
€1,095.85incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Slogging Open Wrench |
Model | Inch |
Single wrench model | Yes |
Wrench width | 4 in |
Length | 480 mm |
VDE tested | No |
Low spark model | Yes |
Material | Aluminum bronze |
Weight | 12000 g |
Wrench size small | 4 in |