| Open-end slogging wrench, non-sparking, wrench size 3.7/8", length 480 mm, Al-Br | Inch | Yes | 3.7/8 | | €849.07/piece |
| Open-end slogging wrench, non-sparking, wrench size 4.9/16", length 520 mm, Al-Br | Inch | Yes | 4.9/16 | | €1,584.94/piece |
| Open-end slogging wrench, non-sparking, wrench size 4.1/8", length 500 mm, Al-Br | Inch | Yes | 4.1/8 | | €962.29/piece |
| Open-end slogging wrench, non-sparking, wrench size 6", length 640 mm, Al-Br | Inch | Yes | 6 | | €3,056.68/piece |
| Open-end slogging wrench, non-sparking, wrench size 4.11/16", length 530 mm, Al-Br | Inch | Yes | 4.11/16 | | €1,811.37/piece |
| Open-end slogging wrench, non-sparking, wrench size 4.15/16", length 560 mm, Al-Br | Inch | Yes | 4.15/16 | | €2,037.77/piece |
| Open-end slogging wrench, non-sparking, wrench size 5.3/8", length 575 mm, Al-Br | Inch | Yes | 5.3/8 | | €2,264.21/piece |
| Open-end slogging wrench, non-sparking, wrench size 1.1/4", length 190 mm, Al-Br | Inch | Yes | 1.1/4 | | €101.90/piece |
| Open-end slogging wrench, non-sparking, wrench size 1.7/16", length 210 mm, Al-Br | Inch | Yes | 1.7/16 | | €124.52/piece |
| Open-end slogging wrench, non-sparking, wrench size 1.5/8", length 225 mm, Al-Br | Inch | Yes | 1.5/8 | | €158.49/piece |
| Open-end slogging wrench, non-sparking, wrench size 2", length 270 mm, Al-Br | Inch | Yes | 2 | | €226.42/piece |
| Open-end slogging wrench, non-sparking, wrench size 1.13/16", length 245 mm, Al-Br | Inch | Yes | 1.13/16 | | €186.79/piece |
| Open-end slogging wrench, non-sparking, wrench size 2.3/16", length 300 mm, Al-Br | Inch | Yes | 2.3/16 | | €260.39/piece |
| Open-end slogging wrench, non-sparking, wrench size 3", length 375 mm, Al-Br | Inch | Yes | 3 | | €452.84/piece |
| Open-end slogging wrench, non-sparking, wrench size 1.1/16", length 170 mm, Al-Br | Inch | Yes | 1.1/16 | | €84.91/piece |
| Open-end slogging wrench, non-sparking, wrench size 15/16", length 150 mm, Al-Br | Inch | Yes | 15/16 | | €79.25/piece |
| Open-end slogging wrench, non-sparking, wrench size 2.3/8", length 310 mm, Al-Br | Inch | Yes | 2.3/8 | | €294.34/piece |
| Open-end slogging wrench, non-sparking, wrench size 3.1/8", length 395 mm, Al-Br | Inch | Yes | 3.1/8 | | €464.16/piece |
| Open-end slogging wrench, non-sparking, wrench size 3.9/16", length 438 mm, Al-Br | Inch | Yes | 3.9/16 | | €588.68/piece |
| Slogging Open Wrench, Non-Sparking Series, 2.9/16" size, Aluminium Bronze, 340 mm LG | Inch | Yes | 2.9/16 | | €339.64/piece |
| Open-end slogging wrench, non-sparking, wrench size 3/4", length 130 mm, Al-Br | Inch | Yes | 3/4 | | €73.60/piece |
| Open-end slogging wrench, non-sparking, wrench size 9/16", length 130 mm, Al-Br | Inch | Yes | 9/16 | | €67.91/piece |
| Open-end slogging wrench, non-sparking, wrench size 1.3/16", length 190 mm, Al-Br | Inch | Yes | 1.3/16 | | €90.58/piece |
| Open-end slogging wrench, non-sparking, wrench size 11/16", length 130 mm, Al-Br | Inch | Yes | 11/16 | | €73.60/piece |
| Open-end slogging wrench, non-sparking, wrench size 7/8", length 150 mm, Al-Br | Inch | Yes | 7/8 | | €79.25/piece |