
€1,188.72/ pieceexcl. VAT
€1,438.35incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Slogging Open Wrench |
Model | Metric |
Single wrench model | Yes |
Wrench width | 120 mm |
Length | 530 mm |
VDE tested | No |
Low spark model | Yes |
Material | Aluminum bronze |
Weight | 12000 g |