| Open-end slogging wrench, non-sparking, wrench size 45 mm, Al-Br | Metric | Yes | 45 | | €169.82/piece |
| Open-end slogging wrench, non-sparking, wrench size 19 mm, length 130 mm, Al-Br | Metric | Yes | 19 | | €67.91/piece |
| Open-end slogging wrench, non-sparking, wrench size 14 mm, length 130 mm, Al-Br | Metric | Yes | 14 | | €67.91/piece |
| Open-end slogging wrench, non-sparking, wrench size 17 mm, length 130 mm, Al-Br | Metric | Yes | 17 | | €67.91/piece |
| Open-end slogging wrench, non-sparking, wrench size 105 mm, length 500 mm, Al-Br | Metric | Yes | 105 | | €905.66/piece |
| Open-end slogging wrench, non-sparking, wrench size 24 mm, length 150 mm, Al-Br | Metric | Yes | 24 | | €73.60/piece |
| Open-end slogging wrench, non-sparking, wrench size 34 mm, length 210 mm, Al-Br | Metric | Yes | 34 | | €96.23/piece |
| Open-end slogging wrench, non-sparking, wrench size 110 mm, length 510 mm, Al-Br | Metric | Yes | 110 | | €1,018.89/piece |
| Slogging Open Wrench, Non-Sparking Series, 28 mm Size, Aluminum bronze, 170 mm LG | Metric | Yes | 28 | | €79.25/piece |
| Open-end slogging wrench, non-sparking, wrench size 25 mm, length 150 mm, Al-Br | Metric | Yes | 25 | | €79.25/piece |
| Open-end slogging wrench, non-sparking, wrench size 38 mm, length 210 mm, Al-Br | Metric | Yes | 38 | | €107.56/piece |
| Open-end slogging wrench, non-sparking, wrench size 115 mm, length 520 mm, Al-Br | Metric | Yes | 115 | | €1,132.10/piece |
| Open-end slogging wrench, non-sparking, wrench size 160 mm, length 650 mm, Al-Br | Metric | Yes | 160 | | €3,680.85/piece |
| Open-end slogging wrench, non-sparking, wrench size 26 mm, length 170 mm, Al-Br | Metric | Yes | 26 | | €79.25/piece |
| Open-end slogging wrench, non-sparking, wrench size 20 mm, length 130 mm, Al-Br | Metric | Yes | 20 | | €67.91/piece |
| Open-end slogging wrench, non-sparking, wrench size 170 mm, length 700 mm, Al-Br | Metric | Yes | 170 | | €3,983.95/piece |
| Open-end slogging wrench, non-sparking, wrench size 165 mm, length 700 mm, Al-Br | Metric | Yes | 165 | | €3,845.54/piece |
| Open-end slogging wrench, non-sparking, wrench size 175 mm, length 700 mm, Al-Br | Metric | Yes | 175 | | €4,473.11/piece |
| Open-end slogging wrench, non-sparking, wrench size 180 mm, length 700 mm, Al-Br | Metric | Yes | 180 | | €4,795.26/piece |
| Open-end slogging wrench, non-sparking, wrench size 52 mm, length 270 mm, Al-Br | Metric | Yes | 52 | | €209.45/piece |
| Open-end slogging wrench, non-sparking, wrench size 58 mm, length 310 mm, Al-Br | Metric | Yes | 58 | | €249.07/piece |
| Open-end slogging wrench, non-sparking, wrench size 47 mm, length 245 mm, Al-Br | Metric | Yes | 47 | | €169.82/piece |
| Open-end slogging wrench, non-sparking, wrench size 56 mm, length 300 mm, Al-Br | Metric | Yes | 56 | | €237.74/piece |
| Open-end slogging wrench, non-sparking, wrench size 54 mm, length 300 mm, Al-Br | Metric | Yes | 54 | | €209.45/piece |
| Open-end slogging wrench, non-sparking, wrench size 63 mm, length 310 mm, Al-Br | Metric | Yes | 63 | | €294.34/piece |