
€1,698.15/ pieceexcl. VAT
€2,054.76incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Slogging Open Wrench |
Model | Metric |
Single wrench model | Yes |
Wrench width | 115 mm |
Length | 520 mm |
VDE tested | No |
Low spark model | Yes |
Material | Beryllium-Copper |
Weight | 12000 g |