| Open-end slogging wrench, non-sparking, wrench size 32 mm, length 190 mm, Cu-Be | Metric | Yes | 32 | | €124.52/piece |
| Open-end slogging wrench, non-sparking, wrench size 27 mm, length 170 mm, Cu-Be | Metric | Yes | 27 | | €107.56/piece |
| Open-end slogging wrench, non-sparking, wrench size 50 mm, length 270 mm, Cu-Be | Metric | Yes | 50 | | €277.37/piece |
| Open-end slogging wrench, non-sparking, wrench size 65 mm, length 340 mm, Cu-Be | Metric | Yes | 65 | | €452.84/piece |
| Open-end slogging wrench, non-sparking, wrench size 30 mm, length 190 mm, Cu-Be | Metric | Yes | 30 | | €124.52/piece |
| Open-end slogging wrench, non-sparking, wrench size 41 mm, length 225 mm, Cu-Be | Metric | Yes | 41 | | €226.42/piece |
| Open-end slogging wrench, non-sparking, wrench size 55 mm, length 300 mm, Cu-Be | Metric | Yes | 55 | | €317.00/piece |
| Open-end slogging wrench, non-sparking, wrench size 46 mm, length 245 mm, Cu-Be | Metric | Yes | 46 | | €249.07/piece |
| Open-end slogging wrench, non-sparking, wrench size 60 mm, length 310 mm, Cu-Be | Metric | Yes | 60 | | €407.55/piece |
| Open-end slogging wrench, non-sparking, wrench size 70 mm, length 365 mm, Cu-Be | Metric | Yes | 70 | | €566.06/piece |
| Open-end slogging wrench, non-sparking, wrench size 75 mm, length 375 mm, Cu-Be | Metric | Yes | 75 | | €600.01/piece |
| Open-end slogging wrench, non-sparking, wrench size 90 mm, length 438 mm, Cu-Be | Metric | Yes | 90 | | €815.12/piece |
| Open-end slogging wrench, non-sparking, wrench size 85 mm, length 405 mm, Cu-Be | Metric | Yes | 85 | | €684.92/piece |
| Open-end slogging wrench, non-sparking, wrench size 80 mm, length 395 mm, Cu-Be | Metric | Yes | 80 | | €679.26/piece |
| Open-end slogging wrench, non-sparking, wrench size 95 mm, length 445 mm, Cu-Be | Metric | Yes | 95 | | €928.32/piece |
| Open-end slogging wrench, non-sparking, wrench size 100 mm, length 480 mm, Cu-Be | Metric | Yes | 100 | | €1,245.32/piece |
| Open-end slogging wrench, non-sparking, wrench size 34 mm, length 210 mm, Cu-Be | Metric | Yes | 34 | | €124.52/piece |
| Open-end slogging wrench, non-sparking, wrench size 28 mm, length 170 mm, Cu-Be | Metric | Yes | 28 | | €107.56/piece |
| Open-end slogging wrench, non-sparking, wrench size 38 mm, length 210 mm, Cu-Be | Metric | Yes | 38 | | €164.15/piece |
| Slogging Open Wrench, Non-Sparking Series, 20 mm Size, Beryllium-Copper, 130 mm LG | Metric | Yes | 20 | | €96.23/piece |
| Open-end slogging wrench, non-sparking, wrench size 25 mm, length 150 mm, Cu-Be | Metric | Yes | 25 | | €107.56/piece |
| Open-end slogging wrench, non-sparking, wrench size 165 mm, length 700 mm, Cu-Be | Metric | Yes | 165 | | €5,340.35/piece |
| Open-end slogging wrench, non-sparking, wrench size 160 mm, length 650 mm, Cu-Be | Metric | Yes | 160 | | €4,908.85/piece |
| Open-end slogging wrench, non-sparking, wrench size 170 mm, length 700 mm, Cu-Be | Metric | Yes | 170 | | €5,533.23/piece |
| Open-end slogging wrench, non-sparking, wrench size 26 mm, length 170 mm, Cu-Be | Metric | Yes | 26 | | €107.56/piece |