
€1,471.73/ pieceexcl. VAT
€1,780.79incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Slogging Open Wrench |
Model | Metric |
Single wrench model | Yes |
Wrench width | 105 mm |
Length | 500 mm |
VDE tested | No |
Low spark model | Yes |
Material | Beryllium-Copper |
Weight | 10000 g |