
€186.79/ pieceexcl. VAT
€226.02incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Slogging Open Wrench |
Model | Inch |
Single wrench model | Yes |
Wrench width | 1.13/16 in |
Length | 245 mm |
VDE tested | No |
Low spark model | Yes |
Material | Aluminum bronze |
Weight | 1600 g |
Wrench size small | 1.13/16 in |