
€309.08/ pieceexcl. VAT
€373.99incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Open End Crowfoot Wrench |
Model | Metric |
Single wrench model | Yes |
Wrench width | 30 mm |
Length | 63 mm |
VDE tested | No |
Low spark model | Yes |
Material | Beryllium-Copper |
Weight | 215 g |
Connection size | 1/2" |