| Open-end crowfoot wrench, non-sparking, connection size 1/2", wrench size 16 mm, length 45 mm, Cu-Be | Metric | Yes | 16 | | €116.18/piece |
| Open-end crowfoot wrench, non-sparking, connection size 1/2", wrench size 24 mm, length 55 mm, Cu-Be | Metric | Yes | 24 | | €171.39/piece |
| Open-end crowfoot wrench, non-sparking, connection size 1/2", wrench size 22 mm, length 50 mm, Cu-Be | Metric | Yes | 22 | | €162.83/piece |
| Open-end crowfoot wrench, non-sparking, connection size 1/2", wrench size 20 mm, length 50 mm, Cu-Be | Metric | Yes | 20 | | €152.34/piece |
| Open-end crowfoot wrench, non-sparking, connection size 1/2", wrench size 25 mm, length 55 mm, Cu-Be | Metric | Yes | 25 | | €171.39/piece |
| Open-end crowfoot wrench, non-sparking, connection size 1/2", wrench size 17 mm, length 45 mm, Cu-Be | Metric | Yes | 17 | | €126.66/piece |
| Open End Crowfoot Wrench, Non Sparking Series, 30 mm size, Beryllium-Copper, 63 mm LG, 1/2" Connection size | Metric | Yes | 30 | | €309.08/piece |
| Open-end crowfoot wrench, non-sparking, connection size 1/2", wrench size 19 mm, length 50 mm, Cu-Be | Metric | Yes | 19 | | €138.05/piece |
| Open-end crowfoot wrench, non-sparking, connection size 1/2", wrench size 14 mm, length 40 mm, Cu-Be | Metric | Yes | 14 | | €110.44/piece |
| Open-end crowfoot wrench, non-sparking, connection size 1/2", wrench size 28 mm, length 60 mm, Cu-Be | Metric | Yes | 28 | | €209.48/piece |
| Open-end crowfoot wrench, non-sparking, connection size 1/2", wrench size 27 mm, length 60 mm, Cu-Be | Metric | Yes | 27 | | €190.44/piece |