
€84.77/ pieceexcl. VAT
€102.57incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Open End Crowfoot Wrench |
Model | Inch |
Single wrench model | Yes |
Wrench width | 3/8 in |
Length | 35 mm |
VDE tested | No |
Low spark model | Yes |
Material | Aluminum bronze |
Weight | 50 g |
Connection size | 3/8" |