| Open-end crowfoot wrench, non-sparking, connection size 3/8", wrench size 7/16", length 35 mm, Al-Br | Inch | Yes | 7/16 | | €84.76/piece |
| Open-end crowfoot wrench, non-sparking, connection size 3/8", wrench size 1/2", length 35 mm, Al-Br | Inch | Yes | 1/2 | | €84.76/piece |
| Open-end crowfoot wrench, non-sparking, connection size 3/8", wrench size 3/8", length 35 mm, Al-Br | Inch | Yes | 3/8 | | €84.77/piece |
| Open-end crowfoot wrench, non-sparking, connection size 3/8", wrench size 1", length 45 mm, Al-Br | Inch | Yes | 1 | | €190.44/piece |
| Open-end crowfoot wrench, non-sparking, connection size 3/8", wrench size 1.5/8", length 65 mm, Al-Br | Inch | Yes | 1.5/8 | | €350.42/piece |
| Open-end crowfoot wrench, non-sparking, connection size 3/8", wrench size 3/4", length 40 mm, Al-Br | Inch | Yes | 3/4 | | €130.43/piece |
| Open-end crowfoot wrench, non-sparking, connection size 3/8", wrench size 1/4", length 30 mm, Al-Br | Inch | Yes | 1/4 | | €84.77/piece |
| Open-end crowfoot wrench, non-sparking, connection size 3/8", wrench size 1.5/16", length 55 mm, Al-Br | Inch | Yes | 1.5/16 | | €278.03/piece |
| Open-end crowfoot wrench, non-sparking, connection size 3/8", wrench size 7/8", length 43 mm, Al-Br | Inch | Yes | 7/8 | | €130.44/piece |
| Open-end crowfoot wrench, non-sparking, connection size 3/8", wrench size 1.1/8", length 50 mm, Al-Br | Inch | Yes | 1.1/8 | | €190.44/piece |
| Open-end crowfoot wrench, non-sparking, connection size 3/8", wrench size 5/8", length 37 mm, Al-Br | Inch | Yes | 5/8 | | €88.53/piece |
| Open-end crowfoot wrench, non-sparking, connection size 3/8", wrench size 9/16", length 35 mm, Al-Br | Inch | Yes | 9/16 | | €84.77/piece |
| Open-end crowfoot wrench, non-sparking, connection size 3/8", wrench size 11/16", length 38 mm, Al-Br | Inch | Yes | 11/16 | | €102.83/piece |
| Open-end crowfoot wrench, non-sparking, connection size 3/8", wrench size 1.1/16", length 50 mm, Al-Br | Inch | Yes | 1.1/16 | | €190.44/piece |
| Open-end crowfoot wrench, non-sparking, connection size 3/8", wrench size 1.1/2", length 60 mm, Al-Br | Inch | Yes | 1.1/2 | | €322.79/piece |
| Open-end crowfoot wrench, non-sparking, connection size 3/8", wrench size 1.3/8", length 55 mm, Al-Br | Inch | Yes | 1.3/8 | | €278.03/piece |
| Open-end crowfoot wrench, non-sparking, connection size 3/8", wrench size 1.11/16", length 65 mm, Al-Br | Inch | Yes | 1.11/16 | | €350.42/piece |
| Open-end crowfoot wrench, non-sparking, connection size 3/8", wrench size 1.1/4", length 55 mm, Al-Br | Inch | Yes | 1.1/4 | | €244.70/piece |
| Open-end crowfoot wrench, non-sparking, connection size 3/8", wrench size 2", length 75 mm, Al-Br | Inch | Yes | 2 | | €436.11/piece |
| Open-end crowfoot wrench, non-sparking, connection size 3/8", wrench size 1.7/8", length 70 mm, Al-Br | Inch | Yes | 1.7/8 | | €398.96/piece |
| Open-end crowfoot wrench, non-sparking, connection size 3/8", wrench size 2.1/4", length 80 mm, Al-Br | Inch | Yes | 2.1/4 | | €485.61/piece |