
€182.97/ pieceexcl. VAT
€221.39incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Offset Ring Structural Wrench |
Model | Metric |
Wrench width | 27 mm |
Type | Offset Ring Structural Wrench |
VDE tested | No |
Single wrench model | Yes |
Length | 320 mm |
Low spark model | Yes |
Material | Aluminum bronze |
Weight | 700 g |