| Offset structural ring wrench, non-sparking, wrench size 24 mm, length 290 mm, Al-Br | Metric | 24 | 290 | | €149.71/piece |
| Offset structural ring wrench, non-sparking, wrench size 22 mm, length 270 mm, Al-Br | Metric | 22 | 270 | | €149.71/piece |
| Offset structural ring wrench, non-sparking, wrench size 30 mm, length 350 mm, Al-Br | Metric | 30 | 350 | | €182.97/piece |
| Offset structural ring wrench, non-sparking, wrench size 27 mm, length 320 mm, Al-Br | Metric | 27 | 320 | | €182.97/piece |
| Offset structural ring wrench, non-sparking, wrench size 32 mm, length 370 mm, Al-Br | Metric | 32 | 370 | | €182.97/piece |
| Offset structural ring wrench, non-sparking, wrench size 36 mm, length 390 mm, Al-Br | Metric | 36 | 390 | | €270.88/piece |
| Offset structural ring wrench, non-sparking, wrench size 44 mm, length 420 mm, Al-Br | Metric | 44 | 420 | | €509.69/piece |
| Offset structural ring wrench, non-sparking, wrench size 41 mm, length 410 mm, Al-Br | Metric | 41 | 410 | | €456.23/piece |
| Offset structural ring wrench, non-sparking, wrench size 38 mm, length 400 mm, Al-Br | Metric | 38 | 400 | | €329.09/piece |
| Offset Ring Structural Wrench, Non Sparking Series, Aluminum bronze, 420 mm LG, 46 mm WD | Metric | 46 | 420 | | €509.69/piece |
| Offset structural ring wrench, non-sparking, wrench size 50 mm, length 430 mm, Al-Br | Metric | 50 | 430 | | €552.49/piece |
| Offset structural ring wrench, non-sparking, wrench size 1.1/8", length 430 mm, Al-Br | Inch | | 430 | | €213.04/piece |
| Offset structural ring wrench, non-sparking, wrench size 1.11/16", length 490 mm, Al-Br | Inch | | 490 | | €674.44/piece |
| Offset structural ring wrench, non-sparking, wrench size 1.1/16", length 400 mm, Al-Br | Inch | | 400 | | €205.32/piece |
| Offset structural ring wrench, non-sparking, wrench size 25/32", length 330 mm, Al-Br | Inch | | 330 | | €151.99/piece |
| Offset structural ring wrench, non-sparking, wrench size 31/32", length 370 mm, Al-Br | Inch | | 370 | | €194.01/piece |
| Offset structural ring wrench, non-sparking, wrench size 13/16", length 350 mm, Al-Br | Inch | | 350 | | €164.63/piece |
| Offset structural ring wrench, non-sparking, wrench size 1.13/16", length 500 mm, Al-Br | Inch | | 500 | | €688.27/piece |
| Offset structural ring wrench, non-sparking, wrench size 35 mm, length 390 mm, Al-Br | Metric | 35 | 390 | | €270.88/piece |
| Offset structural ring wrench, non-sparking, wrench size 47 mm, length 430 mm, Al-Br | Metric | 47 | 430 | | €531.09/piece |
| Offset structural ring wrench, non-sparking, wrench size 42 mm, length 420 mm, Al-Br | Metric | 42 | 420 | | €482.96/piece |
| Offset structural ring wrench, non-sparking, wrench size 37 mm, length 400 mm, Al-Br | Metric | 37 | 400 | | €300.02/piece |
| Offset structural ring wrench, non-sparking, wrench size 20 mm, length 270 mm, Al-Br | Metric | 20 | 270 | | €142.21/piece |
| Offset structural ring wrench, non-sparking, wrench size 18 mm, length 270 mm, Al-Br | Metric | 18 | 270 | | €135.12/piece |
| Offset structural ring wrench, non-sparking, wrench size 29 mm, length 350 mm, Al-Br | Metric | 29 | 350 | | €182.97/piece |