
€420.35/ pieceexcl. VAT
€508.62incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Offset Open-End Structural Wrench |
Model | Metric |
Single wrench model | Yes |
Wrench width | 41 mm |
Length | 470 mm |
VDE tested | No |
Low spark model | Yes |
Material | Beryllium-Copper |
Weight | 1900 g |
Wrench size small | 1.61 in |
Wrench size small (inch) | 1.61 |
Wrench size large | 1.61 in |
Wrench size large (inch) | 1.61 |
Length | 18.5 in |