| Offset Open-End Structural Wrench, Non-Sparking Series, 33 mm Size, Beryllium-Copper, 400 mm LG | Metric | Yes | 33 | | €256.43/piece |
| Offset Open-End Structural Wrench, Non-Sparking Series, 34 mm Size, Beryllium-Copper, 430 mm LG | Metric | Yes | 34 | | €279.84/piece |
| Offset Open-End Structural Wrench, Non-Sparking Series, 29 mm Size, Beryllium-Copper, 400 mm LG | Metric | Yes | 29 | | €233.00/piece |
| Offset Open-End Structural Wrench, Non-Sparking Series, 38 mm Size, Beryllium-Copper, 470 mm LG | Metric | Yes | 38 | | €385.24/piece |
| Offset Open-End Structural Wrench, Non-Sparking Series, 18 mm Size, Beryllium-Copper, 350 mm LG | Metric | Yes | 18 | | €151.03/piece |
| Offset Open-End Structural Wrench, Non-Sparking Series, 20 mm Size, Beryllium-Copper, 350 mm LG | Metric | Yes | 20 | | €151.03/piece |
| Offset Open-End Structural Wrench, Non-Sparking Series, 37 mm Size, Beryllium-Copper, 430 mm LG | Metric | Yes | 37 | | €350.11/piece |
| Offset Open-End Structural Wrench, Non-Sparking Series, 35 mm Size, Beryllium-Copper, 430 mm LG | Metric | Yes | 35 | | €303.27/piece |
| Offset Open-End Structural Wrench, Non-Sparking Series, 21 mm Size, Beryllium-Copper, 350 mm LG | Metric | Yes | 21 | | €168.61/piece |
| Offset Open-End Structural Wrench, Non-Sparking Series, 23 mm Size, Beryllium-Copper, 370 mm LG | Metric | Yes | 23 | | €186.17/piece |
| Offset Open-End Structural Wrench, Non-Sparking Series, 26 mm Size, Beryllium-Copper, 370 mm LG | Metric | Yes | 26 | | €209.59/piece |
| Offset Open-End Structural Wrench, Non-Sparking Series, 25 mm Size, Beryllium-Copper, 370 mm LG | Metric | Yes | 25 | | €186.17/piece |
| Offset Open-End Structural Wrench, Non-Sparking Series, 28 mm Size, Beryllium-Copper, 370 mm LG | Metric | Yes | 28 | | €209.59/piece |
| Offset Open-End Structural Wrench, Non-Sparking Series, 42 mm Size, Beryllium-Copper, 470 mm LG | Metric | Yes | 42 | | €467.19/piece |
| Offset Open-End Structural Wrench, Non-Sparking Series, 47 mm Size, Beryllium-Copper, 500 mm LG | Metric | Yes | 47 | | €619.41/piece |
| Offset Open-End Structural Wrench, Non-Sparking Series, 36 mm Size, Beryllium-Copper, 430 mm LG | Metric | Yes | 36 | | €326.68/piece |
| Offset Open-End Structural Wrench, Non-Sparking Series, 32 mm Size, Beryllium-Copper, 400 mm LG | Metric | Yes | 32 | | €233.00/piece |
| Offset Open-End Structural Wrench, Non-Sparking Series, 41 mm Size, Beryllium-Copper, 470 mm LG | Metric | Yes | 41 | | €420.35/piece |
| Offset Open-End Structural Wrench, Non-Sparking Series, 46 mm Size, Beryllium-Copper, 500 mm LG | Metric | Yes | 46 | | €525.74/piece |
| Offset Open-End Structural Wrench, Non-Sparking Series, 50 mm Size, Beryllium-Copper, 550 mm LG | Metric | Yes | 50 | | €654.54/piece |
| Offset Open-End Structural Wrench, Non-Sparking Series, 17 mm Size, Beryllium-Copper, 320 mm LG | Metric | Yes | 17 | | €133.50/piece |
| Offset Open-End Structural Wrench, Non-Sparking Series, 24 mm Size, Beryllium-Copper, 370 mm LG | Metric | Yes | 24 | | €186.17/piece |
| Offset Open-End Structural Wrench, Non-Sparking Series, 30 mm Size, Beryllium-Copper, 400 mm LG | Metric | Yes | 30 | | €233.00/piece |
| Offset Open-End Structural Wrench, Non-Sparking Series, 19 mm Size, Beryllium-Copper, 350 mm LG | Metric | Yes | 19 | | €151.03/piece |
| Offset Open-End Structural Wrench, Non-Sparking Series, 27 mm Size, Beryllium-Copper, 370 mm LG | Metric | Yes | 27 | | €209.59/piece |