
€101.90/ pieceexcl. VAT
€123.30incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Long Nose Plier |
Length | 160 mm |
Low spark model | Yes |
Weight | 250 g |
Material | Aluminum bronze |
Total length | 160 mm |
Weight | 250 |