Products
Brands
About ERIKS
Customer service
NL - English
Home
Long Nose Plier, Non Sparking ...
Long Nose Plier, Non Sparking Series, Aluminum bronze
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Length [mm]
125
1
160
1
Low spark model
Yes
2
Material
Aluminum bronze
2
Log in to see your specific pricing.
Log in
2
of
Long Nose Plier, Non Sparking Series, Aluminum bronze
Product
Length [mm]
Low spark model
Weight [g]
Available
Price
excl. VAT
Product
Length [mm]
Low spark model
Weight [g]
Available
Price
excl. VAT
Long-nose pliers 160 mm, non-sparking, Al-Br
160
Yes
250
€101.90
/
piece
Long-nose pliers 125 mm, non-sparking, Al-Br
125
Yes
100
€181.13
/
piece
Log in