
€846.41/ pieceexcl. VAT
€1,024.16incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Impact Extension |
Connection size | 1 |
Length | 300 mm |
Low spark model | Yes |
Weight | 2200 g |
Material | Beryllium-Copper |
Connection size | 1 in |