
| Product | Connection size | Length [mm] | Low spark model | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Impact extension, non-sparking, connection size 1/2", length 75 mm, Cu-Be | 1/2 | 75 | Yes | €290.73/piece | |
| Impact extension, non-sparking, connection size 3/4", length 125 mm, Cu-Be | 3/4 | 125 | Yes | €531.12/piece | |
| Impact extension, non-sparking, connection size 1", length 150 mm, Cu-Be | 1 | 150 | Yes | €558.87/piece | |
| Impact extension, non-sparking, connection size 1/2", length 125 mm, Cu-Be | 1/2 | 125 | Yes | €326.36/piece | |
| Impact extension, non-sparking, connection size 3/4", length 250 mm, Cu-Be | 3/4 | 250 | Yes | €619.03/piece | |
| Impact extension, non-sparking, connection size 1", length 300 mm, Cu-Be | 1 | 300 | Yes | €846.41/piece |