
€550.16/ pieceexcl. VAT
€665.69incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Impact Extension |
Connection size | 1 |
Length | 300 mm |
Low spark model | Yes |
Weight | 2200 g |
Material | Aluminum bronze |
Connection size | 1 in |