
| Product | Connection size | Length [mm] | Low spark model | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Impact extension, non-sparking, connection size 1/2", length 75 mm, Al-Br | 1/2 | 75 | Yes | €184.38/piece | |
| Impact extension, non-sparking, connection size 3/4", length 125 mm, Al-Br | 3/4 | 125 | Yes | €346.32/piece | |
| Impact extension, non-sparking, connection size 3/4", length 250 mm, Al-Br | 3/4 | 250 | Yes | €402.16/piece | |
| Impact extension, non-sparking, connection size 1", length 300 mm, Al-Br | 1 | 300 | Yes | €550.16/piece | |
| Impact extension, non-sparking, connection size 1/2", length 125 mm, Al-Br | 1/2 | 125 | Yes | €216.38/piece | |
| Impact extension, non-sparking, connection size 1", length 150 mm, Al-Br | 1 | 150 | Yes | €363.50/piece |