
€326.36/ pieceexcl. VAT
€394.90incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Impact Extension |
Connection size | 1/2 |
Length | 125 mm |
Low spark model | Yes |
Weight | 240 g |
Material | Beryllium-Copper |
Connection size | 0.5 in |