



€148.16/ pieceexcl. VAT
€179.27incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Hexagonal Key |
Model | Metric |
Bullet-head | No |
Wrench width | 22 mm |
Length | 220 mm |
Low spark model | Yes |
Material | Beryllium-Copper |
With peg | No |
With hole | No |
Anti-theft model | No |
Insulated | No |
VDE tested | No |
Type | Hexagonal Key |
Weight | 690 g |
Length short leg | 80 |