| Hex key, non-sparking, wrench size 15 mm, Cu-Be | Metric | No | 15 | | €96.89/piece |
| Hex key, non-sparking, wrench size 20 mm, Cu-Be | Metric | No | 20 | | €129.21/piece |
| Hex key, non-sparking, wrench size 21 mm, Cu-Be | Metric | No | 21 | | €136.04/piece |
| Hex key, non-sparking, wrench size 7/64", Cu-Be | Inch | No | | | €43.19/piece |
| Hex key, non-sparking, wrench size 1/16", Cu-Be | Inch | No | | | €43.19/piece |
| Hexagonal Key, Non Sparking Series, 24 mm WD, Beryllium-Copper | Metric | No | 24 | | €173.77/piece |
| Hex key, non-sparking, wrench size 27 mm, Cu-Be | Metric | No | 27 | | €201.20/piece |
| Hex key, non-sparking, wrench size 15/16", Cu-Be | Inch | No | | | €175.76/piece |
| Hex key, non-sparking, wrench size 1.3/16", Cu-Be | Inch | No | | | €283.82/piece |
| Hex key, non-sparking, wrench size 32 mm, Cu-Be | Metric | No | 32 | | €310.97/piece |
| Hex key, non-sparking, wrench size 36 mm, Cu-Be | Metric | No | 36 | | €439.01/piece |
| Hex key, non-sparking, wrench size 22 mm, Cu-Be | Metric | No | 22 | | €148.16/piece |
| Hex key, non-sparking, wrench size 9/32", Cu-Be | Inch | No | | | €56.93/piece |
| Hex key, non-sparking, wrench size 13/16", Cu-Be | Inch | No | | | €145.02/piece |
| Hex key, non-sparking, wrench size 41 mm, Cu-Be | Metric | No | 41 | | €621.91/piece |
| Hex key, non-sparking, wrench size 11/32", Cu-Be | Inch | No | | | €61.64/piece |
| Hex key, non-sparking, wrench size 25 mm, Cu-Be | Metric | No | 25 | | €174.24/piece |
| Hex key, non-sparking, wrench size 28 mm, Cu-Be | Metric | No | 28 | | €218.33/piece |
| Hex key, non-sparking, wrench size 26 mm, Cu-Be | Metric | No | 26 | | €183.47/piece |
| Hex key, non-sparking, wrench size 29 mm, Cu-Be | Metric | No | 29 | | €243.94/piece |
| Hex key, non-sparking, wrench size 5.5 mm, Cu-Be | Metric | No | 5.5 | | €39.33/piece |
| Hex key, non-sparking, wrench size 23 mm, Cu-Be | Metric | No | 23 | | €153.95/piece |
| Hex key, non-sparking, wrench size 30 mm, Cu-Be | Metric | No | 30 | | €269.56/piece |
| Hex key, non-sparking, wrench size 3/32", Cu-Be | Inch | No | | | €43.19/piece |
| Hex key, non-sparking, wrench size 1.5 mm, Cu-Be | Metric | No | 1.5 | | €36.63/piece |