
€132.18/ pieceexcl. VAT
€159.94incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Hex Bit Socket Wrench |
Wrench width | 7 mm |
Connection size | 3/8 in |
Length | 55 mm |
Material | Beryllium-Copper |
Weight | 70 g |
Model | Metric |