| Hex-bit socket wrench, non-sparking, connection size 3/8", wrench size 4 mm, length 55 mm, Cu-Be | 4 | 3/8 | 55 | | €101.55/piece |
| Hex Bit Socket Wrench, Non-Sparking Series, 3/8" Connection Size, 3 mm WD, 55 mm LG, Beryllium-Copper | 3 | 3/8 | 55 | | €99.14/piece |
| Hex-bit socket wrench, non-sparking, connection size 3/8", wrench size 5 mm, length 55 mm, Cu-Be | 5 | 3/8 | 55 | | €106.27/piece |
| Hex-bit socket wrench, non-sparking, connection size 3/8", wrench size 6 mm, length 55 mm, Cu-Be | 6 | 3/8 | 55 | | €118.01/piece |
| Hex-bit socket wrench, non-sparking, connection size 3/8", wrench size 9 mm, length 65 mm, Cu-Be | 9 | 3/8 | 65 | | €163.64/piece |
| Hex-bit socket wrench, non-sparking, connection size 3/8", wrench size 8 mm, length 65 mm, Cu-Be | 8 | 3/8 | 65 | | €145.62/piece |
| Hex-bit socket wrench, non-sparking, connection size 3/8", wrench size 7 mm, length 55 mm, Cu-Be | 7 | 3/8 | 55 | | €132.18/piece |
| Hex-bit socket wrench, non-sparking, connection size 3/8", wrench size 10 mm, length 65 mm, Cu-Be | 10 | 3/8 | 65 | | €182.54/piece |