
€132.98/ pieceexcl. VAT
€160.91incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Hex Bit Socket Wrench |
Wrench width | 10 mm |
Connection size | 3/8 in |
Length | 65 mm |
Material | Aluminum bronze |
Weight | 100 g |
Model | Metric |