| Hex Bit Socket Wrench, Non-Sparking Series, 3/8" Connection Size, 5 mm WD, 55 mm LG, Aluminium Bronze | 5 | 3/8 | 55 | | €77.90/piece |
| Hex-bit socket wrench, non-sparking, connection size 3/8", wrench size 8 mm, length 65 mm, Al-Br | 8 | 3/8 | 65 | | €106.22/piece |
| Hex-bit socket wrench, non-sparking, connection size 3/8", wrench size 3 mm, length 55 mm, Al-Br | 3 | 3/8 | 55 | | €72.38/piece |
| Hex-bit socket wrench, non-sparking, connection size 3/8", wrench size 7 mm, length 55 mm, Al-Br | 7 | 3/8 | 55 | | €96.00/piece |
| Hex-bit socket wrench, non-sparking, connection size 3/8", wrench size 4 mm, length 55 mm, Al-Br | 4 | 3/8 | 55 | | €73.97/piece |
| Hex-bit socket wrench, non-sparking, connection size 3/8", wrench size 9 mm, length 65 mm, Al-Br | 9 | 3/8 | 65 | | €119.59/piece |
| Hex-bit socket wrench, non-sparking, connection size 3/8", wrench size 10 mm, length 65 mm, Al-Br | 10 | 3/8 | 65 | | €132.98/piece |
| Hex-bit socket wrench, non-sparking, connection size 3/8", wrench size 6 mm, length 55 mm, Al-Br | 6 | 3/8 | 55 | | €85.77/piece |