
€219.20/ pieceexcl. VAT
€265.23incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Hex Bit Socket Wrench |
Wrench width | 10 mm |
Connection size | 1/2 in |
Length | 65 mm |
Material | Beryllium-Copper |
Weight | 120 g |
Model | Metric |