| Hex-bit socket wrench, non-sparking, connection size 1/2", wrench size 5 mm, length 55 mm, Cu-Be | 5 | 1/2 | 55 | | €194.01/piece |
| Hex-bit socket wrench, non-sparking, connection size 1/2", wrench size 7 mm, length 55 mm, Cu-Be | 7 | 1/2 | 55 | | €207.07/piece |
| Hex-bit socket wrench, non-sparking, connection size 1/2", wrench size 10 mm, length 65 mm, Cu-Be | 10 | 1/2 | 65 | | €219.20/piece |
| Hex-bit socket wrench, non-sparking, connection size 1/2", wrench size 12 mm, length 65 mm, Cu-Be | 12 | 1/2 | 65 | | €244.73/piece |
| Hex-bit socket wrench, non-sparking, connection size 1/2", wrench size 17 mm, length 65 mm, Cu-Be | 17 | 1/2 | 65 | | €319.22/piece |
| Hex-bit socket wrench, non-sparking, connection size 1/2", wrench size 16 mm, length 65 mm, Cu-Be | 16 | 1/2 | 65 | | €297.94/piece |
| Hex-bit socket wrench, non-sparking, connection size 1/2", wrench size 18 mm, length 65 mm, Cu-Be | 18 | 1/2 | 65 | | €340.50/piece |
| Hex-bit socket wrench, non-sparking, connection size 1/2", wrench size 14 mm, length 65 mm, Cu-Be | 14 | 1/2 | 65 | | €266.01/piece |
| Hex-bit socket wrench, non-sparking, connection size 1/2", wrench size 4 mm, length 55 mm, Cu-Be | 4 | 1/2 | 55 | | €188.72/piece |
| Hex-bit socket wrench, non-sparking, connection size 1/2", wrench size 8 mm, length 65 mm, Cu-Be | 8 | 1/2 | 65 | | €212.30/piece |
| Hex Bit Socket Wrench, Non-Sparking Series, 1/2" Connection Size, 6 mm WD, 55 mm LG, Beryllium-Copper | 6 | 1/2 | 55 | | €200.51/piece |
| Hex-bit socket wrench, non-sparking, connection size 1/2", wrench size 19 mm, length 65 mm, Cu-Be | 19 | 1/2 | 65 | | €367.11/piece |