
€231.71/ pieceexcl. VAT
€280.37incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Long |
Type | Hex Bit Socket |
Wrench width | 7 mm |
Connection size | 3/8 in |
Length | 100 mm |
Material | Beryllium-Copper |
Weight | 90 g |
Model | Metric |