| Hex bit socket, non-sparking, connection size 3/8", wrench size 3 mm, length 100 mm, long version, Cu-Be | 3 | 3/8 | 100 | | €200.50/piece |
| Hex Bit Socket, Long Series, 3/8" Connection Size, 4 mm WD, 100 mm LG, Beryllium-Copper | 4 | 3/8 | 100 | | €206.75/piece |
| Hex bit socket, non-sparking, connection size 3/8", wrench size 8 mm, length 100 mm, long version, Cu-Be | 8 | 3/8 | 100 | | €250.78/piece |
| Hex bit socket, non-sparking, connection size 3/8", wrench size 5 mm, length 100 mm, long version, Cu-Be | 5 | 3/8 | 100 | | €213.04/piece |
| Hex bit socket, non-sparking, connection size 3/8", wrench size 7 mm, length 100 mm, long version, Cu-Be | 7 | 3/8 | 100 | | €231.71/piece |
| Hex bit socket, non-sparking, connection size 3/8", wrench size 6 mm, length 100 mm, long version, Cu-Be | 6 | 3/8 | 100 | | €219.29/piece |
| Hex bit socket, non-sparking, connection size 3/8", wrench size 10 mm, length 100 mm, long version, Cu-Be | 10 | 3/8 | 100 | | €283.01/piece |
| Hex bit socket, non-sparking, connection size 3/8", wrench size 12 mm, length 100 mm, long version, Cu-Be | 12 | 3/8 | 100 | | €323.75/piece |