
€171.67/ pieceexcl. VAT
€207.72incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Long |
Type | Hex Bit Socket |
Wrench width | 4 mm |
Connection size | 1/2 in |
Length | 100 mm |
Material | Aluminum bronze |
Weight | 95 g |
Model | Metric |