| Hex bit socket, non-sparking, connection size 1/2", wrench size 4 mm, length 100 mm, long version, Al-Br | 4 | 1/2 | 100 | | €171.67/piece |
| Hex bit socket, non-sparking, connection size 1/2", wrench size 7 mm, length 100 mm, long version, Al-Br | 7 | 1/2 | 100 | | €187.78/piece |
| Hex bit socket, non-sparking, connection size 1/2", wrench size 6 mm, length 100 mm, long version, Al-Br | 6 | 1/2 | 100 | | €182.42/piece |
| Hex bit socket, non-sparking, connection size 1/2", wrench size 5 mm, length 100 mm, long version, Al-Br | 5 | 1/2 | 100 | | €177.05/piece |
| Hex bit socket, non-sparking, connection size 1/2", wrench size 14 mm, length 100 mm, long version, Al-Br | 14 | 1/2 | 100 | | €287.81/piece |
| Hex bit socket, non-sparking, connection size 1/2", wrench size 8 mm, length 100 mm, long version, Al-Br | 8 | 1/2 | 100 | | €193.14/piece |
| Hex bit socket, non-sparking, connection size 1/2", wrench size 16 mm, length 100 mm, long version, Al-Br | 16 | 1/2 | 100 | | €297.62/piece |
| Hex bit socket, non-sparking, connection size 1/2", wrench size 12 mm, length 100 mm, long version, Al-Br | 12 | 1/2 | 100 | | €246.20/piece |
| Hex Bit Socket, Long Series, 1/2" Connection Size, 10 mm WD, 100 mm LG, Aluminium Bronze | 10 | 1/2 | 100 | | €215.24/piece |
| Hex bit socket, non-sparking, connection size 1/2", wrench size 17 mm, length 100 mm, long version, Al-Br | 17 | 1/2 | 100 | | €322.06/piece |
| Hex bit socket, non-sparking, connection size 1/2", wrench size 18 mm, length 100 mm, long version, Al-Br | 18 | 1/2 | 100 | | €338.19/piece |
| Hex bit socket, non-sparking, connection size 1/2", wrench size 19 mm, length 100 mm, long version, Al-Br | 19 | 1/2 | 100 | | €362.01/piece |