
€178.90/ pieceexcl. VAT
€216.47incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Long |
Type | Hex Bit Socket |
Wrench width | 4 mm |
Connection size | 1/4 in |
Length | 55 mm |
VDE tested | No |
Low spark model | Yes |
Material | Beryllium-Copper |
Weight | 28 g |
Model | Metric |