| Hex bit socket, non-sparking, connection size 1/4", wrench size 7 mm, length 55 mm, long version, Cu-Be | 7 | 1/4 | 55 | | €195.14/piece |
| Hex bit socket, non-sparking, connection size 1/4", wrench size 9 mm, length 65 mm, long version, Cu-Be | 9 | 1/4 | 65 | | €225.44/piece |
| Hex bit socket, non-sparking, connection size 1/4", wrench size 8 mm, length 65 mm, long version, Cu-Be | 8 | 1/4 | 65 | | €219.50/piece |
| Hex bit socket, non-sparking, connection size 1/4", wrench size 10 mm, length 65 mm, long version, Cu-Be | 10 | 1/4 | 65 | | €244.36/piece |
| Hex Bit Socket, Long Series, 1/4" Connection Size, 4 mm WD, 55 mm LG, Beryllium-Copper | 4 | 1/4 | 55 | | €178.90/piece |
| Hex bit socket, non-sparking, connection size 1/4", wrench size 6 mm, length 55 mm, long version, Cu-Be | 6 | 1/4 | 55 | | €189.73/piece |
| Hex bit socket, non-sparking, connection size 1/4", wrench size 3 mm, length 55 mm, long version, Cu-Be | 3 | 1/4 | 55 | | €173.45/piece |
| Hex bit socket, non-sparking, connection size 1/4", wrench size 5 mm, length 55 mm, long version, Cu-Be | 5 | 1/4 | 55 | | €184.30/piece |