
€609.87/ pieceexcl. VAT
€737.94incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Handsaw |
Length | 700 mm |
Weight | 550 g |
Material | Aluminum bronze |
Saw blade included | Yes |
Saw blade | Yes |
Bracket model | No |