Products
Brands
About ERIKS
Customer service
NL - English
Home
Handsaw, Non Sparking Series, ...
Handsaw, Non Sparking Series, Aluminum bronze
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Length [mm]
370
1
700
1
Material
Aluminum bronze
2
Log in to see your specific pricing.
Log in
2
of
Handsaw, Non Sparking Series, Aluminum bronze
Product
Length [mm]
Weight [g]
Material
Available
Price
excl. VAT
Product
Length [mm]
Weight [g]
Material
Available
Price
excl. VAT
Hand saw 700 mm, non-sparking, Al-Br
700
550
Aluminum bronze
€609.87
/
piece
Hand saw 370 mm, non-sparking, Al-Br
370
125
Aluminum bronze
€340.88
/
piece
Log in